Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 100

  • Mfr # 52401C

  • Zoro # G0139176


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
16 9/64 in
Extended Length
26 3/8 in
Stroke
10.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52401C
Zoro #
G0139176
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
16 9/64 in
Extended Length
26 3/8 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in
Stroke Length
10 15/64 in

Details

Item
Gas Spring
Type
Standard
Force
100 lbf
Material
Stainless Steel
Stroke
10.24 in
Locking
No
Fitting Type
None
Fixed Resistance
Yes
Adjustable Resistance
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
System of Measurement
Metric
End Fittings Type
None
Force Resistance
Fixed
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Stainless Steel
Cylinder Material
Stainless Steel
Includes End Fittings
End Fitting Not Included
Operating Temperature - Maximum
176 Degrees F
Rated Capacity - Maximum
100 lb

Description

Gas Spring, Standard, Material Stainless Steel, Force 100 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10.24 in, Extended Length 26 3/8 in, Compressed Length 16 9/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.