Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 125

  • Mfr # 52400D

  • Zoro # G0139081


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
10 23/64 in
Extended Length
18 15/64 in
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52400D
Zoro #
G0139081
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
10 23/64 in
Extended Length
18 15/64 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Cylinder Diameter
0.87 in
Rod Diameter
0.39 in
Stroke Length
7 7/8 in

Details

Item
Gas Spring
Type
Standard
Force
125 lbf
Material
Stainless Steel
Locking
No
Fitting Type
None
Stroke
7.87 in
Fixed Resistance
Yes
Adjustable Resistance
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Cylinder Material
Stainless Steel
End Fittings Type
None
Rated Capacity - Maximum
125 lb
Rod Material
Stainless Steel
Force Resistance
Fixed
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Operating Temperature - Minimum
-22 Degrees F
Includes End Fittings
End Fitting Not Included

Description

Gas Spring, Standard, Material Stainless Steel, Force 125 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 7.87 in, Extended Length 18 15/64 in, Compressed Length 10 23/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.