Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 125

  • Mfr # 52403D

  • Zoro # G0139386


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
17 63/64 in
Extended Length
33 15/16 in
Cylinder Dia.
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52403D
Zoro #
G0139386
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
17 63/64 in
Extended Length
33 15/16 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Stroke Length
16 9/64 in
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in

Details

Item
Gas Spring
Type
Standard
Force
125 lbf
Material
Stainless Steel
Adjustable Resistance
No
Fixed Resistance
Yes
Fitting Type
None
Stroke
16.14 in
Locking
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Includes End Fittings
End Fitting Not Included
System of Measurement
Metric
End Fittings Type
None
Operating Temperature - Maximum
176 Degrees F
Rated Capacity - Maximum
125 lb
Force Resistance
Fixed
Cylinder Material
Stainless Steel
Rod Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F

Description

Gas Spring, Standard, Material Stainless Steel, Force 125 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 16.14 in, Extended Length 33 15/16 in, Compressed Length 17 63/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.