Gas Spring, Stainless Steel, Force 15
Mfr # AN042-031
Zoro # G0191782
product price: $74.59
/eaKey Features
Type
Standard
Rod Thread Size
M8
Compressed Length
10 5/16 in
Extended Length
18 3/16 in
Fitting Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN042-031
Zoro #
G0191782
UPC #
-
Country of Origin
Germany
Dimensions
Rod Thread Size
M8
Compressed Length
10 5/16 in
Extended Length
18 3/16 in
Cylinder Dia.
0.75 in
Rod Dia.
0.32 in
Stroke Length
7 7/8 in
Cylinder Diameter
0.75 in
Rod Diameter
0.32 in
Description
Gas Spring, Standard, Material Stainless Steel, Force 15 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 7.87 in, Extended Length 18 3/16 in, Compressed Length 10 5/16 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.