Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 150

  • Mfr # 52403E

  • Zoro # G0139395


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
17 63/64 in
Extended Length
33 15/16 in
Fixed Resistance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52403E
Zoro #
G0139395
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
17 63/64 in
Extended Length
33 15/16 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in
Stroke Length
16 9/64 in

Details

Item
Gas Spring
Type
Standard
Force
150 lbf
Material
Stainless Steel
Fixed Resistance
Yes
Locking
No
Adjustable Resistance
No
Stroke
16.14 in
Fitting Type
None
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
System of Measurement
Metric
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Stainless Steel
Includes End Fittings
End Fitting Not Included
End Fittings Type
None
Rated Capacity - Maximum
150 lb
Cylinder Material
Stainless Steel
Operating Temperature - Maximum
176 Degrees F
Force Resistance
Fixed

Description

Gas Spring, Standard, Material Stainless Steel, Force 150 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 16.14 in, Extended Length 33 15/16 in, Compressed Length 17 63/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.