Zoro Homepage

Gas Spring, Stainless Steel, Force 200

  • Mfr # 52402G

  • Zoro # G0139316


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
15 3/16 in
Extended Length
27 63/64 in
Stroke
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52402G
Zoro #
G0139316
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
15 3/16 in
Extended Length
27 63/64 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Cylinder Diameter
0.87 in
Stroke Length
12 51/64 in
Rod Diameter
0.39 in

Description

Gas Spring, Standard, Material Stainless Steel, Force 200 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12.8 in, Extended Length 27 63/64 in, Compressed Length 15 3/16 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.