Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 200

  • Mfr # 55401

  • Zoro # G0139517


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Material
Stainless Steel
Rod Thread Size
M10
Compressed Length
14 49/64 in
Extended Length
26 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55401
Zoro #
G0139517
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M10
Compressed Length
14 49/64 in
Extended Length
26 49/64 in
Cylinder Dia.
1.1 in
Rod Dia.
0.55 in
Stroke Length
12 in
Rod Diameter
0.55 in
Cylinder Diameter
1.1 in

Details

Item
Gas Spring
Type
Standard
Force
200 lbf
Material
Stainless Steel
Locking
No
Stroke
12 in
Fixed Resistance
Yes
Fitting Type
None
Adjustable Resistance
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rod Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
End Fittings Type
None
Rated Capacity - Maximum
200 lb
Operating Temperature - Maximum
176 Degrees F
Force Resistance
Fixed
Cylinder Material
Stainless Steel
Includes End Fittings
End Fitting Not Included
System of Measurement
Metric

Description

Gas Spring, Standard, Material Stainless Steel, Force 200 lbf, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 12 in, Extended Length 26 49/64 in, Compressed Length 14 49/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.