Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 225

  • Mfr # 52401H

  • Zoro # G0139221


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
16 9/64 in
Extended Length
26 3/8 in
Adjustable Resistance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52401H
Zoro #
G0139221
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
16 9/64 in
Extended Length
26 3/8 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Cylinder Diameter
0.87 in
Stroke Length
10 15/64 in
Rod Diameter
0.39 in

Details

Item
Gas Spring
Type
Standard
Force
225 lbf
Material
Stainless Steel
Adjustable Resistance
No
Locking
No
Fitting Type
None
Fixed Resistance
Yes
Stroke
10.24 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rod Material
Stainless Steel
End Fittings Type
None
Operating Temperature - Minimum
-22 Degrees F
Includes End Fittings
End Fitting Not Included
System of Measurement
Metric
Rated Capacity - Maximum
225 lb
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Stainless Steel
Force Resistance
Fixed

Description

Gas Spring, Standard, Material Stainless Steel, Force 225 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10.24 in, Extended Length 26 3/8 in, Compressed Length 16 9/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.