Gas Spring, Stainless Steel, Force 225
Mfr # 52402H
Zoro # G0139325
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Rod Thread Size
M8
Compressed Length
15 3/16 in
Extended Length
27 63/64 in
Locking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52402H
Zoro #
G0139325
UPC #
-
Country of Origin
Germany
Dimensions
Rod Thread Size
M8
Compressed Length
15 3/16 in
Extended Length
27 63/64 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Rod Diameter
0.39 in
Stroke Length
12 51/64 in
Cylinder Diameter
0.87 in
Description
Gas Spring, Standard, Material Stainless Steel, Force 225 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12.8 in, Extended Length 27 63/64 in, Compressed Length 15 3/16 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.