Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 250

  • Mfr # 52402I

  • Zoro # G0139334


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
15 3/16 in
Extended Length
27 63/64 in
Rod Dia.
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52402I
Zoro #
G0139334
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
15 3/16 in
Extended Length
27 63/64 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in
Stroke Length
12 51/64 in

Details

Item
Gas Spring
Type
Standard
Force
250 lbf
Material
Stainless Steel
Stroke
12.8 in
Fixed Resistance
Yes
Adjustable Resistance
No
Fitting Type
None
Locking
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rod Material
Stainless Steel
End Fittings Type
None
Operating Temperature - Minimum
-22 Degrees F
Includes End Fittings
End Fitting Not Included
System of Measurement
Metric
Cylinder Material
Stainless Steel
Rated Capacity - Maximum
250 lb
Operating Temperature - Maximum
176 Degrees F
Force Resistance
Fixed

Description

Gas Spring, Standard, Material Stainless Steel, Force 250 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12.8 in, Extended Length 27 63/64 in, Compressed Length 15 3/16 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.