Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 250

  • Mfr # 55400A

  • Zoro # G0139456


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Material
Stainless Steel
Rod Thread Size
M10
Compressed Length
10 29/32 in
Extended Length
18 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55400A
Zoro #
G0139456
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M10
Compressed Length
10 29/32 in
Extended Length
18 29/32 in
Rod Dia.
0.55 in
Cylinder Dia.
1.1 in
Cylinder Diameter
1.1 in
Stroke Length
7 63/64 in
Rod Diameter
0.55 in

Details

Item
Gas Spring
Type
Standard
Force
250 lbf
Material
Stainless Steel
Stroke
7.99 in
Adjustable Resistance
No
Fitting Type
None
Locking
No
Fixed Resistance
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Cylinder Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
250 lb
Operating Temperature - Maximum
176 Degrees F
Rod Material
Stainless Steel
Force Resistance
Fixed
End Fittings Type
None
Includes End Fittings
End Fitting Not Included
System of Measurement
Metric

Description

Gas Spring, Standard, Material Stainless Steel, Force 250 lbf, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 7.99 in, Extended Length 18 29/32 in, Compressed Length 10 29/32 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.