Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 30

  • Mfr # AN651-027

  • Zoro # G0192254


product price: $71.15
/ea

Key Features

Type
Standard
Material
Stainless Steel
Rod Thread Size
M5
Compressed Length
5 1/8 in
Extended Length
9 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN651-027
Zoro #
G0192254
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M5
Compressed Length
5 1/8 in
Extended Length
9 1/16 in
Rod Dia.
0.24 in
Cylinder Dia.
0.59 in
Cylinder Diameter
0.59 in
Rod Diameter
0.24 in
Stroke Length
3 15/16 in

Details

Item
Gas Spring
Type
Standard
Force
30 lbf
Material
Stainless Steel
Fixed Resistance
Yes
Fitting Type
None
Locking
No
Adjustable Resistance
No
Stroke
3.94 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rated Capacity - Maximum
30 lb
End Fittings Type
None
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Force Resistance
Fixed
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Stainless Steel
Includes End Fittings
End Fitting Not Included
Cylinder Material
Stainless Steel

Description

Gas Spring, Standard, Material Stainless Steel, Force 30 lbf, Rod Thread Size M5, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 3.94 in, Extended Length 9 1/16 in, Compressed Length 5 1/8 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.