Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 40

  • Mfr # AN651-028

  • Zoro # G0192263


product price: $71.15
/ea

Key Features

Type
Standard
Material
Stainless Steel
Rod Thread Size
M5
Compressed Length
5 1/8 in
Extended Length
9 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN651-028
Zoro #
G0192263
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M5
Compressed Length
5 1/8 in
Extended Length
9 1/16 in
Cylinder Dia.
0.59 in
Rod Dia.
0.24 in
Stroke Length
3 15/16 in
Rod Diameter
0.24 in
Cylinder Diameter
0.59 in

Details

Item
Gas Spring
Type
Standard
Force
40 lbf
Material
Stainless Steel
Fitting Type
None
Adjustable Resistance
No
Stroke
3.94 in
Fixed Resistance
Yes
Locking
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
System of Measurement
Metric
Cylinder Material
Stainless Steel
Includes End Fittings
End Fitting Not Included
Force Resistance
Fixed
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-22 Degrees F
End Fittings Type
None
Rod Material
Stainless Steel
Rated Capacity - Maximum
40 lb

Description

Gas Spring, Standard, Material Stainless Steel, Force 40 lbf, Rod Thread Size M5, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 3.94 in, Extended Length 9 1/16 in, Compressed Length 5 1/8 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.