Zoro Homepage

Gas Spring, Stainless Steel, Force 400

  • Mfr # 55402D

  • Zoro # G0139623


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Material
Stainless Steel
Rod Thread Size
M10
Compressed Length
18 55/64 in
Extended Length
34 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55402D
Zoro #
G0139623
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M10
Compressed Length
18 55/64 in
Extended Length
34 27/32 in
Cylinder Dia.
1.1 in
Rod Dia.
0.55 in
Rod Diameter
0.55 in
Cylinder Diameter
1.1 in
Stroke Length
15 63/64 in

Details

Item
Gas Spring
Type
Standard
Force
400 lbf
Material
Stainless Steel
Fixed Resistance
Yes
Adjustable Resistance
No
Stroke
15.98 in
Locking
No
Fitting Type
None
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Includes End Fittings
End Fitting Not Included
Cylinder Material
Stainless Steel
Force Resistance
Fixed
End Fittings Type
None
Rod Material
Stainless Steel
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
400 lb

Description

Gas Spring, Standard, Material Stainless Steel, Force 400 lbf, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 15.98 in, Extended Length 34 27/32 in, Compressed Length 18 55/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.