Zoro Homepage

Gas Spring, Stainless Steel, Force 50

  • Mfr # 52401A

  • Zoro # G0139151


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
16 9/64 in
Extended Length
26 3/8 in
Cylinder Dia.
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52401A
Zoro #
G0139151
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
16 9/64 in
Extended Length
26 3/8 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Stroke Length
10 15/64 in
Cylinder Diameter
0.87 in
Rod Diameter
0.39 in

Description

Gas Spring, Standard, Material Stainless Steel, Force 50 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10.24 in, Extended Length 26 3/8 in, Compressed Length 16 9/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.