Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 50

  • Mfr # 52402A

  • Zoro # G0139255


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
15 3/16 in
Extended Length
27 63/64 in
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52402A
Zoro #
G0139255
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
15 3/16 in
Extended Length
27 63/64 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Stroke Length
12 51/64 in
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in

Details

Item
Gas Spring
Type
Standard
Force
50 lbf
Material
Stainless Steel
Locking
No
Adjustable Resistance
No
Fitting Type
None
Fixed Resistance
Yes
Stroke
12.8 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Operating Temperature - Minimum
-22 Degrees F
End Fittings Type
None
Force Resistance
Fixed
Includes End Fittings
End Fitting Not Included
Rod Material
Stainless Steel
System of Measurement
Metric
Rated Capacity - Maximum
50 lb
Cylinder Material
Stainless Steel
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Standard, Material Stainless Steel, Force 50 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12.8 in, Extended Length 27 63/64 in, Compressed Length 15 3/16 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.