Zoro Homepage

Gas Spring, Stainless Steel, Force 50

  • Mfr # AN651-029

  • Zoro # G0192272


product price: $71.15
/ea

Key Features

Type
Standard
Material
Stainless Steel
Rod Thread Size
M5
Compressed Length
5 1/8 in
Extended Length
9 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN651-029
Zoro #
G0192272
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M5
Compressed Length
5 1/8 in
Extended Length
9 1/16 in
Rod Dia.
0.24 in
Cylinder Dia.
0.59 in
Stroke Length
3 15/16 in
Rod Diameter
0.24 in
Cylinder Diameter
0.59 in

Description

Gas Spring, Standard, Material Stainless Steel, Force 50 lbf, Rod Thread Size M5, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 3.94 in, Extended Length 9 1/16 in, Compressed Length 5 1/8 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.