Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 70

  • Mfr # AN041-060

  • Zoro # G0191712


product price: $71.79
/ea

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
9 21/64 in
Extended Length
15 5/8 in
Fixed Resistance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN041-060
Zoro #
G0191712
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
9 21/64 in
Extended Length
15 5/8 in
Cylinder Dia.
0.75 in
Rod Dia.
0.32 in
Cylinder Diameter
0.75 in
Stroke Length
6 19/64 in
Rod Diameter
0.32 in

Details

Item
Gas Spring
Type
Standard
Force
70 lbf
Material
Stainless Steel
Fixed Resistance
Yes
Stroke
6.3 in
Adjustable Resistance
No
Locking
No
Fitting Type
None
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rated Capacity - Maximum
70 lb
Operating Temperature - Minimum
-22 Degrees F
End Fittings Type
None
Force Resistance
Fixed
Includes End Fittings
End Fitting Not Included
Rod Material
Stainless Steel
System of Measurement
Metric
Cylinder Material
Stainless Steel
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Standard, Material Stainless Steel, Force 70 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 6.3 in, Extended Length 15 5/8 in, Compressed Length 9 21/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.