Shop BANSBACH EASYLIFT
See all product information
Create Account
Gas Spring, Steel, Force 110
- Mfr # AF041-089
- Zoro # G0140463
product price:Â
$
34.89
/ea
Key Features
Type
Standard
Rod Thread Size
M8
Compressed Length
6 49/64 in
Extended Length
10 45/64 in
Stroke
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF041-089
- Zoro #
- G0140463
- UPC #
- -
- Country of Origin
- Germany
- Item
- Gas Spring
- Type
- Standard
- Force
- 110 lbf
- Material
- Steel
- Stroke
- 3.94 in
- Fitting Type
- None
- Adjustable Resistance
- No
- Locking
- No
- Standards
- EC 1907/2006, GHS, OSHA 29 CFR 1910
- End Fittings Type
- None
- System of Measurement
- Metric
- Cylinder Material
- Steel
- Includes End Fittings
- End Fitting Not Included
- Operating Temperature - Minimum
- -22 Degrees F
- Rod Material
- Steel
- Rated Capacity - Maximum
- 110 lb
- Operating Temperature - Maximum
- 176 Degrees F
Dimensions
- Rod Thread Size
- M8
- Compressed Length
- 6 49/64 in
- Extended Length
- 10 45/64 in
- Rod Dia.
- 0.32 in
- Cylinder Dia.
- 0.75 in
- Cylinder Diameter
- 0.75 in
- Stroke Length
- 3 15/16 in
- Rod Diameter
- 0.32 in
Description
Gas Spring, Standard, Material Steel, Force 110 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 3.94 in, Extended Length 10 45/64 in, Compressed Length 6 49/64 in, Adjustable Resistance No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.