Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Steel, Force 120

  • Mfr # AF042-068

  • Zoro # G0141014


product price: $42.19
/ea

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
12 33/64 in
Extended Length
22 23/64 in
Stroke
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF042-068
Zoro #
G0141014
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
12 33/64 in
Extended Length
22 23/64 in
Rod Dia.
0.32 in
Cylinder Dia.
0.75 in
Rod Diameter
0.32 in
Cylinder Diameter
0.75 in
Stroke Length
9 27/32 in

Details

Item
Gas Spring
Type
Standard
Force
120 lbf
Material
Steel
Stroke
9.84 in
Adjustable Resistance
No
Locking
No
Fitting Type
None
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Operating Temperature - Minimum
-22 Degrees F
Includes End Fittings
End Fitting Not Included
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
System of Measurement
Metric
End Fittings Type
None
Rod Material
Steel
Rated Capacity - Maximum
120 lb

Description

Gas Spring, Standard, Material Steel, Force 120 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 9.84 in, Extended Length 22 23/64 in, Compressed Length 12 33/64 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.