Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Steel, Force 125

  • Mfr # AF242-062

  • Zoro # G0141075


product price: $32.89
/ea

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
10 23/64 in
Extended Length
18 15/64 in
Adjustable Resistance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF242-062
Zoro #
G0141075
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
10 23/64 in
Extended Length
18 15/64 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Rod Diameter
0.39 in
Stroke Length
7 7/8 in
Cylinder Diameter
0.87 in

Details

Item
Gas Spring
Type
Standard
Force
125 lbf
Material
Steel
Adjustable Resistance
No
Stroke
7.87 in
Fitting Type
None
Locking
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Cylinder Material
Steel
Rated Capacity - Maximum
125 lb
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Steel
System of Measurement
Metric
Includes End Fittings
End Fitting Not Included
End Fittings Type
None
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Standard, Material Steel, Force 125 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 7.87 in, Extended Length 18 15/64 in, Compressed Length 10 23/64 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.