Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Steel, Force 125

  • Mfr # AF243-061

  • Zoro # G0141373


product price: $55.79
/ea

Key Features

Type
Standard
Material
Steel
Rod Thread Size
M8
Compressed Length
15 5/8 in
Extended Length
29 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF243-061
Zoro #
G0141373
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
15 5/8 in
Extended Length
29 13/32 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Cylinder Diameter
0.87 in
Stroke Length
13 25/32 in
Rod Diameter
0.39 in

Details

Item
Gas Spring
Type
Standard
Force
125 lbf
Material
Steel
Stroke
13.78 in
Locking
No
Adjustable Resistance
No
Fitting Type
None
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Cylinder Material
Steel
End Fittings Type
None
Operating Temperature - Maximum
176 Degrees F
Rod Material
Steel
Operating Temperature - Minimum
-22 Degrees F
System of Measurement
Metric
Includes End Fittings
End Fitting Not Included
Rated Capacity - Maximum
125 lb

Description

Gas Spring, Standard, Material Steel, Force 125 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 13.78 in, Extended Length 29 13/32 in, Compressed Length 15 5/8 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.