Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Steel, Force 175

  • Mfr # AF243-053

  • Zoro # G0141294


product price: $50.29
/ea

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
15 3/16 in
Extended Length
27 63/64 in
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF243-053
Zoro #
G0141294
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
15 3/16 in
Extended Length
27 63/64 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Stroke Length
12 51/64 in
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in

Details

Item
Gas Spring
Type
Standard
Force
175 lbf
Material
Steel
Locking
No
Adjustable Resistance
No
Fitting Type
None
Stroke
12.8 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
End Fittings Type
None
Operating Temperature - Minimum
-22 Degrees F
Includes End Fittings
End Fitting Not Included
Rated Capacity - Maximum
175 lb
Rod Material
Steel
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
System of Measurement
Metric

Description

Gas Spring, Standard, Material Steel, Force 175 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12.8 in, Extended Length 27 63/64 in, Compressed Length 15 3/16 in, Adjustable Resistance No..

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.