Gas Spring, Steel, Force 25
Mfr # AF242-058
Zoro # G0141032
product price: $36.25
/eaKey Features
Type
Standard
Rod Thread Size
M8
Compressed Length
10 23/64 in
Extended Length
18 15/64 in
Fitting Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF242-058
Zoro #
G0141032
UPC #
-
Country of Origin
Germany
Dimensions
Rod Thread Size
M8
Compressed Length
10 23/64 in
Extended Length
18 15/64 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Cylinder Diameter
0.87 in
Stroke Length
7 7/8 in
Rod Diameter
0.39 in
Description
Gas Spring, Standard, Material Steel, Force 25 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 7.87 in, Extended Length 18 15/64 in, Compressed Length 10 23/64 in, Adjustable Resistance No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.