Zoro Homepage

Gas Spring, Steel, Force 30

  • Mfr # AF042-059

  • Zoro # G0140926


product price: $44.49
/ea

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
12 33/64 in
Extended Length
22 23/64 in
Adjustable Resistance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF042-059
Zoro #
G0140926
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
12 33/64 in
Extended Length
22 23/64 in
Rod Dia.
0.32 in
Cylinder Dia.
0.75 in
Rod Diameter
0.32 in
Stroke Length
9 27/32 in
Cylinder Diameter
0.75 in

Details

Item
Gas Spring
Type
Standard
Force
30 lbf
Material
Steel
Adjustable Resistance
No
Stroke
9.84 in
Locking
No
Fitting Type
None
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rod Material
Steel
Operating Temperature - Maximum
176 Degrees F
Rated Capacity - Maximum
30 lb
Includes End Fittings
End Fitting Not Included
End Fittings Type
None
Cylinder Material
Steel
System of Measurement
Metric
Operating Temperature - Minimum
-22 Degrees F

Description

Gas Spring, Standard, Material Steel, Force 30 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 9.84 in, Extended Length 22 23/64 in, Compressed Length 12 33/64 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.