Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Steel, Force 40

  • Mfr # AF040-015

  • Zoro # G0140131


product price: $31.15
/ea

Key Features

Type
Standard
Material
Steel
Rod Thread Size
M8
Compressed Length
3 27/32 in
Extended Length
5 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF040-015
Zoro #
G0140131
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
3 27/32 in
Extended Length
5 13/16 in
Rod Dia.
0.32 in
Cylinder Dia.
0.75 in
Cylinder Diameter
0.75 in
Rod Diameter
0.32 in
Stroke Length
1 31/32 in

Details

Item
Gas Spring
Type
Standard
Force
40 lbf
Material
Steel
Fitting Type
None
Locking
No
Adjustable Resistance
No
Stroke
1.97 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Cylinder Material
Steel
End Fittings Type
None
Includes End Fittings
End Fitting Not Included
Rated Capacity - Maximum
40 lb
Rod Material
Steel
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Operating Temperature - Minimum
-22 Degrees F

Description

Gas Spring, Standard, Material Steel, Force 40 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 1.97 in, Extended Length 5 13/16 in, Compressed Length 3 27/32 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.