Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Steel, Force 40, Rod Thread M5

  • Mfr # AF640-061

  • Zoro # G0141775


product price: $30.29
/ea

Key Features

Type
Standard
Material
Steel
Rod Thread Size
M5
Compressed Length
3 35/64 in
Extended Length
5 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF640-061
Zoro #
G0141775
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M5
Compressed Length
3 35/64 in
Extended Length
5 29/32 in
Rod Dia.
0.24 in
Cylinder Dia.
0.59 in
Rod Diameter
0.24 in
Stroke Length
2 23/64 in
Cylinder Diameter
0.59 in

Details

Item
Gas Spring
Type
Standard
Force
40 lbf
Material
Steel
Locking
No
Adjustable Resistance
No
Stroke
2.36 in
Fitting Type
None
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rated Capacity - Maximum
40 lb
End Fittings Type
None
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
System of Measurement
Metric
Rod Material
Steel
Operating Temperature - Minimum
-22 Degrees F
Includes End Fittings
End Fitting Not Included

Description

Gas Spring, Standard, Material Steel, Force 40 lbf, Rod Thread Size M5, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 2.36 in, Extended Length 5 29/32 in, Compressed Length 3 35/64 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.