Zoro Homepage

Gas Spring, Steel, Force 50

  • Mfr # AF242-059

  • Zoro # G0141041


product price: $38.99
/ea

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
10 23/64 in
Extended Length
18 15/64 in
Cylinder Dia.
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF242-059
Zoro #
G0141041
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
10 23/64 in
Extended Length
18 15/64 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Cylinder Diameter
0.87 in
Stroke Length
7 7/8 in
Rod Diameter
0.39 in

Details

Item
Gas Spring
Type
Standard
Force
50 lbf
Material
Steel
Fitting Type
None
Adjustable Resistance
No
Locking
No
Stroke
7.87 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
System of Measurement
Metric
Operating Temperature - Minimum
-22 Degrees F
End Fittings Type
None
Includes End Fittings
End Fitting Not Included
Operating Temperature - Maximum
176 Degrees F
Rated Capacity - Maximum
50 lb
Rod Material
Steel
Cylinder Material
Steel

Description

Gas Spring, Standard, Material Steel, Force 50 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 7.87 in, Extended Length 18 15/64 in, Compressed Length 10 23/64 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.