Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Traction, Steel, Force 100

  • Mfr # 22044A3

  • Zoro # G0138826


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Type
Traction
Material
Steel
Rod Thread Size
M8
Compressed Length
13 63/64 in
Extended Length
21 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22044A3
Zoro #
G0138826
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
13 63/64 in
Extended Length
21 27/32 in
Fitting Thread Size
M8
Cylinder Dia.
1.1 in
Rod Dia.
0.39 in
Cylinder Diameter
1.1 in
Stroke Length
7 7/8 in
Rod Diameter
0.39 in
End Thread Size
M8

Details

Item
Gas Spring
Type
Traction
Force
100 lbf
Material
Steel
Fitting Type
Elbow
Stroke
7.87 in
Locking
No
Adjustable Resistance
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rated Capacity - Maximum
100 lb
Cylinder Material
Steel
End Fittings Type
Elbow
Operating Temperature - Minimum
-22 Degrees F
System of Measurement
Metric
Includes End Fittings
End Fitting Included
Operating Temperature - Maximum
176 Degrees F
Rod Material
Steel

Description

Traction Gas Spring, Traction, Material Steel, Force 100 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 7.87 in, Extended Length 21 27/32 in, Compressed Length 13 63/64 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.