Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Traction, Steel, Force 20

  • Mfr # 22149A3

  • Zoro # G0138686


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
Traction
Material
Steel
Rod Thread Size
M8
Compressed Length
12 1/64 in
Extended Length
17 59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22149A3
Zoro #
G0138686
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
12 1/64 in
Extended Length
17 59/64 in
Rod Dia.
0.39 in
Cylinder Dia.
1.1 in
Fitting Thread Size
M8
Stroke Length
5 29/32 in
Rod Diameter
0.39 in
Cylinder Diameter
1.1 in
End Thread Size
M8

Details

Item
Gas Spring
Type
Traction
Force
20 lbf
Material
Steel
Adjustable Resistance
No
Stroke
5.91 in
Locking
No
Fitting Type
Elbow
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Cylinder Material
Steel
Operating Temperature - Minimum
-22 Degrees F
End Fittings Type
Elbow
System of Measurement
Metric
Includes End Fittings
End Fitting Included
Rod Material
Steel
Rated Capacity - Maximum
20 lb
Operating Temperature - Maximum
176 Degrees F

Description

Traction Gas Spring, Traction, Material Steel, Force 20 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 5.91 in, Extended Length 17 59/64 in, Compressed Length 12 1/64 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.