Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Traction, Steel, Force 250

  • Mfr # 22063A3

  • Zoro # G0139036


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
Traction
Material
Steel
Rod Thread Size
M8
Compressed Length
18 7/64 in
Extended Length
30 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22063A3
Zoro #
G0139036
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
18 7/64 in
Extended Length
30 1/8 in
Cylinder Dia.
1.1 in
Fitting Thread Size
M8
Rod Dia.
0.39 in
Stroke Length
12 1/64 in
End Thread Size
M8
Rod Diameter
0.39 in
Cylinder Diameter
1.1 in

Details

Item
Gas Spring
Type
Traction
Force
250 lbf
Material
Steel
Adjustable Resistance
No
Stroke
12.01 in
Fitting Type
Elbow
Locking
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Operating Temperature - Minimum
-22 Degrees F
Cylinder Material
Steel
Rated Capacity - Maximum
250 lb
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
End Fittings Type
Elbow
Rod Material
Steel
Includes End Fittings
End Fitting Included

Description

Traction Gas Spring, Traction, Material Steel, Force 250 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 12.01 in, Extended Length 30 1/8 in, Compressed Length 18 7/64 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.