Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Traction, Steel, Force 30

  • Mfr # 22000A3

  • Zoro # G0138336


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Type
Traction
Material
Steel
Rod Thread Size
M8
Compressed Length
8 1/16 in
Extended Length
10 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000A3
Zoro #
G0138336
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
8 1/16 in
Extended Length
10 3/64 in
Rod Dia.
0.39 in
Cylinder Dia.
1.1 in
Fitting Thread Size
M8
Stroke Length
1 31/32 in
Cylinder Diameter
1.1 in
Rod Diameter
0.39 in
End Thread Size
M8

Details

Item
Gas Spring
Type
Traction
Force
30 lbf
Material
Steel
Stroke
1.97 in
Adjustable Resistance
No
Locking
No
Fitting Type
Elbow
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Includes End Fittings
End Fitting Included
System of Measurement
Metric
Rod Material
Steel
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
End Fittings Type
Elbow
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
30 lb

Description

Gas Spring, Traction, Material Steel, Force 30 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 1.97 in, Extended Length 10 3/64 in, Compressed Length 8 1/16 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.