Zoro Homepage

Gas Spring, Traction, Steel, Force 30

  • Mfr # 22056A3

  • Zoro # G0138966


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
Traction
Material
Steel
Rod Thread Size
M8
Compressed Length
18 7/64 in
Extended Length
30 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22056A3
Zoro #
G0138966
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
18 7/64 in
Extended Length
30 1/8 in
Fitting Thread Size
M8
Rod Dia.
0.39 in
Cylinder Dia.
1.1 in
Rod Diameter
0.39 in
End Thread Size
M8
Cylinder Diameter
1.1 in
Stroke Length
12 1/64 in

Description

Traction Gas Spring, Traction, Material Steel, Force 30 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 12.01 in, Extended Length 30 1/8 in, Compressed Length 18 7/64 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.