Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Traction, Steel, Force 40

  • Mfr # 22017A3

  • Zoro # G0138521


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Type
Traction
Material
Steel
Rod Thread Size
M8
Compressed Length
10 3/64 in
Extended Length
13 63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22017A3
Zoro #
G0138521
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
10 3/64 in
Extended Length
13 63/64 in
Rod Dia.
0.39 in
Cylinder Dia.
1.1 in
Fitting Thread Size
M8
Cylinder Diameter
1.1 in
End Thread Size
M8
Rod Diameter
0.39 in
Stroke Length
3 15/16 in

Details

Item
Gas Spring
Type
Traction
Force
40 lbf
Material
Steel
Fitting Type
Elbow
Adjustable Resistance
No
Locking
No
Stroke
3.94 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Cylinder Material
Steel
Operating Temperature - Minimum
-22 Degrees F
End Fittings Type
Elbow
Includes End Fittings
End Fitting Included
System of Measurement
Metric
Rod Material
Steel
Rated Capacity - Maximum
40 lb
Operating Temperature - Maximum
176 Degrees F

Description

Traction Gas Spring, Traction, Material Steel, Force 40 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 3.94 in, Extended Length 13 63/64 in, Compressed Length 10 3/64 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.