Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Traction, Steel, Force 45

  • Mfr # 21949A3

  • Zoro # G0138223


product price: $72.59
/ea

Key Features

Type
Traction
Material
Steel
Rod Thread Size
M8
Compressed Length
12 29/32 in
Extended Length
16 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21949A3
Zoro #
G0138223
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
12 29/32 in
Extended Length
16 15/16 in
Rod Dia.
0.32 in
Fitting Thread Size
M8
Cylinder Dia.
0.87 in
Rod Diameter
0.32 in
Stroke Length
4 1/64 in
Cylinder Diameter
0.87 in
End Thread Size
M8

Details

Item
Gas Spring
Type
Traction
Force
45 lbf
Material
Steel
Fitting Type
Elbow
Locking
No
Adjustable Resistance
No
Stroke
4.02 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Includes End Fittings
End Fitting Included
End Fittings Type
Elbow
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Rod Material
Steel
Cylinder Material
Steel
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
45 lb

Description

Gas Spring, Traction, Material Steel, Force 45 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.87 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 4.02 in, Extended Length 16 15/16 in, Compressed Length 12 29/32 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.