Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Traction, Steel, Force 60

  • Mfr # 22050A3

  • Zoro # G0138896


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Type
Traction
Material
Steel
Rod Thread Size
M8
Compressed Length
16 9/64 in
Extended Length
26 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22050A3
Zoro #
G0138896
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
16 9/64 in
Extended Length
26 3/16 in
Rod Dia.
0.39 in
Fitting Thread Size
M8
Cylinder Dia.
1.1 in
Cylinder Diameter
1.1 in
End Thread Size
M8
Rod Diameter
0.39 in
Stroke Length
10 3/64 in

Details

Item
Gas Spring
Type
Traction
Force
60 lbf
Material
Steel
Locking
No
Fitting Type
Elbow
Adjustable Resistance
No
Stroke
10.04 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rod Material
Steel
End Fittings Type
Elbow
Operating Temperature - Maximum
176 Degrees F
Includes End Fittings
End Fitting Included
Operating Temperature - Minimum
-22 Degrees F
Cylinder Material
Steel
System of Measurement
Metric
Rated Capacity - Maximum
60 lb

Description

Gas Spring, Traction, Material Steel, Force 60 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 10.04 in, Extended Length 26 3/16 in, Compressed Length 16 9/64 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.