Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Crank Hydraulic Actuation 12 in

  • Mfr # A42AX300K1-BQ-003/003

  • Zoro # G8055573


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Includes
Hydraulic Pump, 4 Adjustment Cylinders, Tubes and Hand Crank
Cylinder Material
Steel
Stroke
11.8 in
Tube Length
13-1/2 in
Load Rating
220 Lb. Per Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A42AX300K1-BQ-003/003
Zoro #
G8055573
UPC #
-
Country of Origin
Germany

Dimensions

Tube Length
13-1/2 in
For Tube Length
13.5 in

Details

Item
Hydraulic Lift Kit
Includes
Hydraulic Pump, 4 Adjustment Cylinders, Tubes and Hand Crank
Cylinder Material
Steel
Stroke
11.8 in
Load Rating
220 Lb. Per Cylinder
Number of Cylinders
4
Product Type
Hydraulic Lift Kit
Actuation Method
Manual
System Load Rating
220 lb
Cylinder Load Rating
220 lb

Description

Hydraulic Lift Kit, Load Rating 220 Lb. Per Cylinder, Number of Cylinders 4, Cylinder Material Steel, Tube Length 13-1/2 In., Includes Hydraulic Pump, 4 Adjustment Cylinders, Tubes and Hand Crank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.