Zoro Homepage

Hinge Eye, 8.2mm Hole, 20mm L, M8

  • Mfr # 96845

  • Zoro # G3546697


product price: $6.85
/ea

Key Features

Type
8.2mm Hole Length 20mm M8 Thread
For Use With
Gas Springs
Material
Aluminum
Eyelet Thickness
14 mm
Application
Gas Spring Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96845
Zoro #
G3546697
UPC #
-
Country of Origin
Germany

Dimensions

Eyelet Thickness
14 mm
Eyelet Diameter
8.1 mm
Overall Height
26 mm
Overall Width
14 mm
Overall Depth
14 mm
Thread Size
M8

Details

Item
Hinge Eye End Fitting
Type
8.2mm Hole Length 20mm M8 Thread
For Use With
Gas Springs
Material
Aluminum
Application
Gas Spring Connector
System of Measurement
Metric
End Type
Hinge Eye
Compatible Product Type
Gas Springs

Description

Hinge Eye, Length 20mm, M8 Thread, Material Aluminum, Eyelet Diameter 8.2, Eyelet Thickness 12mm, Gas Spring Connector, For Use With Gas Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.