Zoro Homepage

Hinge Eye SW12, W8.2, H 20

  • Mfr # 96288

  • Zoro # G3547232


product price: $35.19
/ea

Key Features

Type
M10 Thread SW 12, W 8.2, H 20
For Use With
Gas Springs
Application
Gas Spring Connector
Eyelet Thickness
18 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96288
Zoro #
G3547232
UPC #
-
Country of Origin
Germany

Dimensions

Eyelet Thickness
18 mm
Eyelet Diameter
8.1 mm
Thread Size
M10
Overall Width
18 mm
Overall Depth
18 mm
Overall Height
34 mm

Details

Item
Hinge Eye End Fitting
Type
M10 Thread SW 12, W 8.2, H 20
For Use With
Gas Springs
Application
Gas Spring Connector
Material
Stainless Steel
Compatible Product Type
Gas Springs
End Type
Hinge Eye
System of Measurement
Metric

Description

Hinge Eye, M10 Thread SW 12 W 8.2 H 20, 8.2 Eyelet Diameter, 12M Eyelet Thickness, Material Stainless Steel, Application Gas Spring Connector, For Use with Gas Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.