Zoro Homepage

Hinge Head, 8mm Eyelet, M8 Thread

  • Mfr # 96116

  • Zoro # G3001512


product price: $45.79
/ea

Key Features

Type
Length 36mm M8 Thread
For Use With
Gas Springs
Material
Zinc-Plated Steel
Eyelet Diameter
8.1 mm
Application
Gas Spring Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96116
Zoro #
G3001512
UPC #
-
Country of Origin
Germany

Dimensions

Eyelet Diameter
8.1 mm
Eyelet Thickness
14 mm
Overall Depth
14 mm
Thread Size
M8
Overall Width
14 mm
Overall Height
26 mm

Details

Item
Hinge Eye End Fitting
Type
Length 36mm M8 Thread
For Use With
Gas Springs
Material
Zinc-Plated Steel
Application
Gas Spring Connector
Compatible Product Type
Gas Springs
End Type
Hinge Eye
System of Measurement
Metric

Description

Hinge Head, Length 36mm M8 Thread, Material Zinc-Plated Steel, Eyelet Diameter 8mm, Gas Spring Connector, For Use With Gas Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.