Zoro Homepage

Lever Release Away From Spring

  • Mfr # 8452A

  • Zoro # G2739362


product price: $16.89
/ea

Key Features

Type
Away From Spring
Material
Steel
For Use With
Gas Springs
Compatible Product Type
Gas Springs
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8452A
Zoro #
G2739362
UPC #
-
Country of Origin
Germany

Details

Item
Lever Release
Type
Away From Spring
Material
Steel
For Use With
Gas Springs
Compatible Product Type
Gas Springs
System of Measurement
Metric

Description

Lever Release, Away From Spring, Material Steel, For Use With Gas Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.