Zoro Homepage

Rotary Damper, 44 lb., M14x1.5, 55mm L

  • Mfr # FS-1406L-S

  • Zoro # G1970348


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Type
Hinge Type
Force
20 N
Max. Cycle Rate
45 per min
Material
Steel
Rod Thread Size
M14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-1406L-S
Zoro #
G1970348
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M14x1.5
Extended Length
55 mm
Rod Dia.
4 mm
Cylinder Dia.
14 mm
Stroke Length
6 mm
Rod Diameter
4 mm
Cylinder Diameter
14 mm

Details

Item
Shock Absorber
Type
Hinge Type
Force
20 N
Max. Cycle Rate
45 per min
Material
Steel
Max. Weight
44 lb
Fixed Resistance
Yes
Locking
No
Adjustable Resistance
No
Damper Type
Hinge
Stroke
6 mm
Includes
Adjustment Knob
Rated Capacity - Maximum
44 lb
Cycles per Minute - Maximum
45
System of Measurement
Metric
Force Resistance
Fixed

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.