Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Damper, 50 rpm, Clockwise

  • Mfr # FRN-C2-R301

  • Zoro # G2679881


product price: $7.99
/ea

Key Features

Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Body Material
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN-C2-R301
Zoro #
G2679881
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
15 mm
Width
15mm
Height
14mm
Length
27.5mm
Overall Length
27 1/2 mm

Details

Item
Rotary Damper
Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Body Material
Polycarbonate (PC)
Application
Control speed, Dampen drivers
Damping Direction
Clockwise
Shaft Material
Polyacetal (POM), Metal (SUS)
Gear Material
Polyacetal
Torque
(30±8) x 10 ? ? Nm
Color
Black
Weight
3.2g
Dampening Direction
Clockwise
Rotation Speed - Maximum
50 RPM
Operating Temperature - Minimum
32 Degrees F
Shaft Type
Gearless
Center-to-Center Mounting Hole Distance
21 mm
Operating Temperature - Maximum
122 Degrees F
System of Measurement
Metric
Cycle Rate - Maximum
10 per min

Description

Rotary Damper, Max. Rotation Speed 50 RPM, Max. Cycle Rate 10 per min, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Damping Direction Clockwise, Application Dampen Drivers, Control Speed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.