Rotary Damper, 50 rpm, Clockwise
Mfr # FRN-D3-R152-G1
Zoro # G1950685
product price: $16.49
/eaKey Features
Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Gear Material
Polyacetal (POM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRN-D3-R152-G1
Zoro #
G1950685
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
25 mm
Overall Length
50 mm
Shaft Width
14 3/4 mm
Details
Item
Rotary Damper
Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Gear Material
Polyacetal (POM)
Body Material
Polycarbonate (PC)
Shaft Material
Polyacetal (POM), Metal (SUS)
Damping Direction
Clockwise
Application
Control speed, Dampen drivers
Torque
(50±10) x 10 ? ? Nm
Includes
With gear
Operating Temperature - Minimum
32 Degrees F
Rotation Speed - Maximum
50 RPM
Operating Temperature - Maximum
122 Degrees F
Shaft Type
Gear
System of Measurement
Metric
Center-to-Center Mounting Hole Distance
40 mm
Cycle Rate - Maximum
10 per min
Dampening Direction
Clockwise
Description
Rotary Damper, Max. Rotation Speed 50 RPM, Max. Cycle Rate 10 per min, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Damping Direction Clockwise, Application Dampen Drivers, Control Speed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.