Rotary Damper, 50 rpm, Counter Clockwise
Mfr # FRN-D3-L102-G1
Zoro # G1950728
product price: $15.29
/eaKey Features
Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Shaft Material
Polyacetal (POM), Metal (SUS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRN-D3-L102-G1
Zoro #
G1950728
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
25 mm
Overall Length
50 mm
Shaft Width
10 mm
Details
Item
Rotary Damper
Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Shaft Material
Polyacetal (POM), Metal (SUS)
Body Material
Polycarbonate (PC)
Damping Direction
Counter-clockwise
Application
Control speed, Dampen drivers
Gear Material
Polyacetal (POM)
Torque
(100±20) x 10 ? ? Nm
Includes
With gear
Operating Temperature - Minimum
32 Degrees F
System of Measurement
Metric
Cycle Rate - Maximum
10 per min
Dampening Direction
Counterclockwise
Operating Temperature - Maximum
122 Degrees F
Shaft Type
Gear
Rotation Speed - Maximum
50 RPM
Center-to-Center Mounting Hole Distance
40 mm
Description
Rotary Damper, Max. Rotation Speed 50 RPM, Max. Cycle Rate 10 per min, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Damping Direction Counter Clockwise, Application Dampen Drivers, Control Speed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.