Rotary Damper, 50 rpm, Counter Clockwise
Mfr # FRN-D3-L152-G1
Zoro # G1950719
product price: $13.19
/eaKey Features
Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Damping Direction
Counter-clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRN-D3-L152-G1
Zoro #
G1950719
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
25 mm
Overall Length
50 mm
Shaft Width
14 3/4 mm
Details
Item
Rotary Damper
Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Damping Direction
Counter-clockwise
Shaft Material
Polyacetal (POM), Metal (SUS)
Application
Control speed, Dampen drivers
Body Material
Polycarbonate (PC)
Gear Material
Polyacetal (POM)
Includes
With gear
Torque
(100±20) x 10 ? ? Nm
Cycle Rate - Maximum
10 per min
Operating Temperature - Minimum
32 Degrees F
System of Measurement
Metric
Center-to-Center Mounting Hole Distance
40 mm
Operating Temperature - Maximum
122 Degrees F
Dampening Direction
Counterclockwise
Rotation Speed - Maximum
50 RPM
Shaft Type
Gear
Description
Rotary Damper, Max. Rotation Speed 50 RPM, Max. Cycle Rate 10 per min, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Damping Direction Counter Clockwise, Application Dampen Drivers, Control Speed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.