Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Damper, 50 rpm, Counter Clockwise

  • Mfr # FRN-D3-L152

  • Zoro # G1950658


product price: $12.39
/ea

Key Features

Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Application
Control speed, Dampen drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN-D3-L152
Zoro #
G1950658
UPC #
-
Country of Origin
Japan

Dimensions

Length
50mm
Overall Length
50 mm
Height
19mm
Width
25mm
Overall Width
25 mm
Shaft Width
3 4/5 mm

Details

Item
Rotary Damper
Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Application
Control speed, Dampen drivers
Gear Material
Polyacetal
Damping Direction
Counter-clockwise
Body Material
Polycarbonate (PC)
Shaft Material
Polyacetal (POM), Metal (SUS)
Torque
(100±20) x 10 ? ? Nm
Weight
12.3g
Color
Black
Shaft Type
Gearless
Center-to-Center Mounting Hole Distance
40 mm
Operating Temperature - Maximum
122 Degrees F
System of Measurement
Metric
Operating Temperature - Minimum
32 Degrees F
Rotation Speed - Maximum
50 RPM
Dampening Direction
Counterclockwise
Cycle Rate - Maximum
10 per min

Description

Rotary Damper, Max. Rotation Speed 50 RPM, Max. Cycle Rate 10 per min, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Damping Direction Counter Clockwise, Application Dampen Drivers, Control Speed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.