Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Damper, Disk, 1.6 Nm

  • Mfr # FDT-47A-163

  • Zoro # G1969097


product price: $14.89
/ea

Key Features

Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDT-47A-163
Zoro #
G1969097
UPC #
-
Country of Origin
Japan

Dimensions

Width
47mm
Height
10.3mm
Overall Width
42 4/5 mm
Overall Length
65 mm
Length
65mm

Details

Item
Rotary Damper
Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
Damper Type
Disk
Torque
1.6±0.3 Nm
Locking
No
Fixed Resistance
Yes
Adjustable Resistance
No
Damping Direction
Both directions
Body Material
Iron (SPFC)
Application
Control speed, Dampen drivers
Shaft Material
Nylon (with glass)
Weight
50g
System of Measurement
Metric
Dampening Direction
Two-Sided Rotation
Center-to-Center Mounting Hole Distance
56 mm
Shaft Type
Disk
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F

Description

Rotary Damper, Disk, Material Metal, Torque 1.6 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.