Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Damper, Disk, 4 Nm

  • Mfr # FDN-57A-L403

  • Zoro # G0269720


product price: $24.89
/ea

Key Features

Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDN-57A-L403
Zoro #
G0269720
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
52 2/5 mm
Width
57mm
Height
13.8mm
Overall Length
79 mm
Length
79mm

Details

Item
Rotary Damper
Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
Adjustable Resistance
No
Damper Type
Disk
Fixed Resistance
Yes
Torque
4±0.5 Nm
Locking
No
Shaft Material
Nylon (with glass)
Body Material
Iron (SPFC)
Damping Direction
Counter-clockwise
Application
Control speed, Dampen drivers
Weight
94g
Operating Temperature - Maximum
122 Degrees F
Center-to-Center Mounting Hole Distance
68 mm
Dampening Direction
Counterclockwise
Operating Temperature - Minimum
14 Degrees F
System of Measurement
Metric
Shaft Type
Disk

Description

Rotary Damper, Disk, Material Metal, Torque 4 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.