Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Damper, Disk, 5.5 Nm

  • Mfr # FDN-57A-L553

  • Zoro # G0269711


product price: $30.25
/ea

Key Features

Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDN-57A-L553
Zoro #
G0269711
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
52 2/5 mm
Width
57mm
Height
13.8mm
Length
79mm
Overall Length
79 mm

Details

Item
Rotary Damper
Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
Locking
No
Fixed Resistance
Yes
Adjustable Resistance
No
Damper Type
Disk
Torque
5.5±0.6 Nm
Shaft Material
Nylon (with glass)
Body Material
Iron (SPFC)
Application
Control speed, Dampen drivers
Damping Direction
Counter-clockwise
Weight
94g
Center-to-Center Mounting Hole Distance
68 mm
Dampening Direction
Counterclockwise
Shaft Type
Disk
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
14 Degrees F
System of Measurement
Metric

Description

Rotary Damper, Disk, Material Metal, Torque 5.5 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.